Compact 250 V plastic cable reel
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
- Drum body made from special plastic
- RN cable is approved for difficult construction conditions according to VDE 0100 Part 704
- Made in Germany
Notice
Overheating protection, indicator light in the event of overheating and overloading.
- Complies with BGI 608
- Tested according to EN standard 61242
Application area
The industrial/construction cable reel is suitable for use on construction sites and outdoors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!